DAVIDSON Traffic Delineator Post & Accessories (Tiang Delineator Lalu Lintas)

Sebelum PPN:
Rp2.399.900 - Rp2.699.900
Spesifikasi
UNSPSC55121908
Base ColorBlack
Body MaterialPolyurethane
Height of Reflective Stripe (inch)(2) 3
Includes Reflective StripingYes
Includes Weighted BaseYes
Installation TypePermanent
Meets MUTCD RequirementsYes
Meets NCHRP 350 Testing CriteriaYes
NestableNo
Number of Reflective Stripes2
Outside Diameter (inch)3
Product TypeDelineator Posts
StandardsMUTCD; MASH-16; NCHRP; NTPEP
Top StyleFlat
Weight (lbs)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.
Feature
Channelizer Post and Base Product Type Delineator Posts Overall Height 28 in Reflective Stripe Color White Top Style Flat Body Material Polyurethane Body Color White Conical Height 28 in Includes (4) Anchor Bolts Black Surface Mount Includes Reflective Striping Yes Includes Weighted Base Yes Nestable No Installation Type Permanent Outside Diameter 3 in Weight 3 lb Base Color Black Height of Reflective Stripe (2) 3 in Meets MUTCD Requirements Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait