EDWARDS SIGNALING Tower Light Tier

Sebelum PPN:
Rp5.299.900 - Rp6.899.900
Spesifikasi
Diameter (mm)70
Height (inch)3.11
Housing MaterialPolycarbonate
Lamp Life (hour)100000
Lens MaterialPolycarbonate
Lighting TechnologyLED
NEMA RatingNot Rated
Tower Light Series270BC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cloth-backed tape has a rubber adhesive on both sides and is used to mount carpet. The pull-away liner facilitates easy unwinding and can be left in place until the carpet is ready to be attached. This tape is often used for temporary carpeting of large areas.
Feature
Tower Light Series 270BC Voltage 120V AC Tower Light Color Green Diameter 70 mm NEMA Rating Not Rated Lighting Technology LED Steady Flashes per Minute Lamp Life 100 000 hr Housing Material Polycarbonate Lens Design Cylinder Lens Material Polycarbonate Operating Temp -22 Degrees to 140 Degrees F Standards UL CE Current Drawn 0.035A Watts 5.0 W Height 3.11 in Width 2.76 in

Ulasan Produk

Tidak ada ulasan