Schneider Electric Tower Light Sounder Tier

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This electrical tape withstands high temperatures. It is used to insulate coils, capacitors, or circuit boards in high-heat applications such as soldering.
Feature
Tower Light Series XVU Voltage 24V AC/DC Sound Level 85 dB Sound Modes Continuous Pulse NEMA Rating IP54 Diameter 60 mm Color Black For Use With Harmony (R) XVU Tower Lights Length 5.2 in Width 3.6 in Height 3.5 in Housing Material PBT and ABS Standards UL Current Drawn 70mA Tower Light Sounder Tier

Ulasan Produk

Tidak ada ulasan