EDWARDS SIGNALING Tower Light Sounder Tier

Sebelum PPN:
Rp2.699.900 - Rp6.199.900
Spesifikasi
UNSPSC39112001
ColorGray
For use with200 Class Stacklighttm
Housing MaterialPolycarbonate
StandardsUL
Tower Light Series200 Class

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tower light sounder tiers help ensure important communications are seen and heard in large automated areas.
Feature
Tower Light Series 200 Class Voltage 12/24V AC/DC Sound Level 87dB to 107dB Sound Modes Multi-tone NEMA Rating IP 54 Diameter 70 mm Color Gray For Use With 200 Class Stacklighttm Height 4.1 in Housing Material Polycarbonate Standards UL Current Drawn 0.12 to 0.95A @ 12V AC 30 to 335 mA @ 12V DC 0.17 to 1.06A @ 24V AC 45 to 450 mA @ 24V DC Tower Light Sounder Tier

Ulasan Produk

Tidak ada ulasan