TRU-SPEC Tactical Assault Pack

Sebelum PPN:
Rp2.599.900 - Rp7.999.900
Spesifikasi
UNSPSC53121603
ClosureZipper
Product TypeBackpack
TypeTactical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Backpack Tactical Size 12 in H x 10-1/5 in L x 8 in W Color Light Gray Material Polyester Chest Size (in) One Size Fits All Length (in) 12 Width (in) 6 Number of Pockets (Inside) 5 Number of Pockets (Outside) 4 Zipper Closure Fits Accessories Clothing Survival Gear Magazines Tactical Gear For Use With Military / Fire / EMS/ LE Features Padded Adjustable Sling Strap with Extra D-Rings Reinforced Grab and Go Carry Handle Holds 672 cu in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait