OAKLEY Tactical Assault Pack

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC53121603
ClosureZipper
ColorBlack
FeaturesAdjustable Shoulder Straps; Hydration Compartment
Fits2L Water Bladder
For use withAccessories; AR Magazines; Firearms; Laptop; Pistols; Tactigami
Holds (cu.in)1403.5
IncludesAdjustable Shoulder Strap
Length (inch)20-1/2
MaterialPolyester
Number of Pockets (Inside)5
Number of Pockets (Outside)4
Product TypeBackpack
Size (inch)20-1/2x12-1/2x7-1/2
TypeTactical
Width (inch)12-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Backpack Tactical Size 20-1/2 in H x 12-1/2 in W x 7-1/2 in D Color Black Material Polyester Length (in) 20-1/2 Width (in) 12-1/2 Number of Pockets (Inside) 5 Number of Pockets (Outside) 4 Zipper Closure Fits 2L Water Bladder For Use With Laptop Accessories AR Magazines Pistols Firearms Tactigami(TM) Features Adjustable Shoulder Straps Hydration Compartment Includes Adjustable Shoulder Strap Holds 1403.5 cu in

Ulasan Produk

Tidak ada ulasan