TAPCO Surface Mount Sign Post Base

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC55121908
Basis Weight (lbs)6
Breakaway FeatureNo
Compatible Sign Post2-3/8 in Round OR 2 in Square Post
Fillable Sign BaseNo
IncludesNub to Install Posts and Hardware
Includes Mounting HardwareNo
Integrated WheelsNo
Number of Mounting Holes3
Sign Base ColorSilver
Sign Base Diameter (inch)15
Sign Base FinishUnfinished
Sign Base Height (inch)7
Sign Base MaterialAluminium
Sign Base Peg Depth (inch)1-1/2
Sign Base Peg Height (inch)3-3/4
Sign Base Peg ShapeRounded Rectangle
Sign Base Peg Width (inch)1-1/2
Sign Base ShapeRound
Sign Base TypeSurface Mount
Spring LoadedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Aluminum Bolt-Down Sign Base Sign Base Type Surface Mount Round Compatible Sign Post 2 3/8 in Round OR 2 in Square Post Aluminum Sign Base Finish Unfinished Base Weight 6 lb Fillable Sign Base No Silver

Ulasan Produk

Tidak ada ulasan

Halaman Terkait