VITALITE Strobe and Flashing Light (Lampu Strobo)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC39111706
Bulb IncludedYes
Current Drawn (A)0.05 AC
Depth (inch)5-1/8
Diameter (inch)5-1/8
Flashes per Minute60
Height (inch)6-1/4
Housing MaterialPlastic
Lamp Life (hour)25000
Lamp TypeLED
Lens DesignDome
Lens MaterialPolycarbonate
Light Output (Candela)1655
Mounting (inch)1/2 NPT Pipe
Operating Temperature (°F)-40 to 150
Power Source (V)120 AC
Product TypeWarning Light
RatingIP66; NEMA 4X
StandardsUL, cUL
Voltage (V)120 AC
Width (inch)5-1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Warning Light Color Amber Lamp Type LED Flashes per Minute 60 Light Output 1655 Candela Lamp Life 25 000 hr Lens Design Dome Lens Material Polycarbonate Housing Material Plastic Mounting 1/2 in NPT Pipe Operating Temp -40 Degrees to 150 Degrees F Rating IP66 NEMA 4X Power Source 120V AC Current Drawn 0.05A AC Width 5 1/8 in Depth 5 1/8 in Height 6 1/4 in Voltage 120V AC

Ulasan Produk

Tidak ada ulasan