TAPCO Strobe and Flashing Light (Lampu Strobo)

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC39111706
Diameter (inch)3-3/4
FeaturesLights only flash at night
Flashes per Minute60
Height (inch)6-1/4
Housing MaterialMetal
Lamp Life (hour)100000
Lens DesignDome
Lens MaterialPolycarbonate
Light Output (Candela)1.2 Each Bulb
MountingBracket or Into Cones with 1-5/16inch or Larger Top Hole
Operating Temperature (°F)-31 to 150
Power SourceSolar NiMH Battery
Product TypeWarning Light
RatingNEMA 4X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Warning Light Color Amber Lamp Type (4) LED Flashes per Minute 60 Light Output 1.2 Candela Each Bulb Lamp Life 100 000 hr Lens Design Dome Lens Material Polycarbonate Housing Material Metal Mounting Bracket or Into Cones with 1-5/16 in or Larger Top Hole Operating Temp -31 Degrees to 150 Degrees F Rating NEMA 4X Power Source Solar NiMH Battery Height 6 1/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait