TYDENBROOKS Strap Seal

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC24141504
Body CoatingUnfinished
Body ColorSilver
Breaking Strength (lbs)100
ISO 17712 CompliantNo
Marking ColorSilver
Marking ParametersConsecutive Numbering
Marking TypeLaser Marked
Number of Digits15
Seal Security LevelGeneral Security
Security Seal Primary ApplicationBulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal TypeStrap Seals
Strap Length (inch)8-3/8
Strap MaterialTin
Strap TypeFixed
Strap Width (inch)5/16
Tool RequiredRemoval
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal strap seals are stronger and more durable than plastic seals, so they provide a higher level of protection. Also known as truck seals, these fixed-length single-use security seals are placed on handles and latches to provide tamper evidence if broken, making them ideal for loss prevention and light security in vehicles, shipping containers, trailers, and other storage. They can be removed with light tools.
Feature
Strap Seals Tin Silver Marking Parameters Consecutive Numbering Strap Length 8 7/16 in Strap Width 5/8 in Breaking Strength 110 lb Package Quantity 50

Ulasan Produk

Tidak ada ulasan