BRADY Strap Seal (Segel Kabel)

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC55121503
Body CoatingTin Plated
Body ColorSilver
Breaking Strength (lbs)125
ISO 17712 CompliantNo
Marking ColorSilver
Marking ParametersConsecutive Numbering, SEALED
Marking TypeLaser Marked
Number of Digits13
Seal Security LevelGeneral Security
Security Seal Primary ApplicationTruck Seal
Security Seal TypeStrap Seals
Strap Length (inch)8-1/2
Strap MaterialAluminium
Strap TypeFixed
Strap Width (inch)1/4
Tool RequiredRemoval
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal strap seals are stronger and more durable than plastic seals, so they provide a higher level of protection. Also known as truck seals, these fixed-length single-use security seals are placed on handles and latches to provide tamper evidence if broken, making them ideal for loss prevention and light security in vehicles, shipping containers, trailers, and other storage. They can be removed with light tools.
Feature
Strap Seals Aluminum Silver Marking Parameters Consecutive Numbering SEALED Strap Length 8 1/2 in Strap Width 1/4 in Breaking Strength 125 lb Package Quantity 100

Ulasan Produk

Tidak ada ulasan