Sebelum PPN:
Rp529.900 - Rp3.699.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD CodeR1-1
MUTCD Compliant SignYes
MUTCD Sign DescriptionStop
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Protective CoatingClear Film Laminate
Sign LegendStop
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
State Specific SignNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
D9768 Stop Traffic Sign Height 36 in Width 36 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Octagon

Ulasan Produk

Tidak ada ulasan

Halaman Terkait