STRANCO INC Spanish & Bilingual Coronavirus Awareness & Social Distancing Sign

Sebelum PPN:
Rp119.900 - Rp189.900
Spesifikasi
HeaderNo Header
Operating Temperature Range (°F)-40 to 180
Printed LanguageEnglish, Spanish
Sign Mounting StyleAdhesive Surface
Sign ShapeCircle
Thickness (inch)0.012

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vest-style safety harnesses for general fall arrest have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses.
Feature
Bilingual One Way Floor Sign Sign Subject Matter Social Distancing Height 17 in Width 17 in Sign Material Vinyl Sign Mounting Style Adhesive Surface Header No Header Legend One Way Un Solo Sentido Printed Language English Spanish Sign Shape Circle

Ulasan Produk

Tidak ada ulasan