Sebelum PPN:
Rp4.599.900 - Rp5.099.900
Spesifikasi
UNSPSC31160000
Breakaway FeatureNo
Hole to Hole Center (inch)3
Holes on 1inch CentersNo
Includes Clean Out BarNo
Includes Mounting HardwareNo
Max. Sign Size/Capacity (inch)12x18
Mounting Hole Diameter (inch)0.38
Mounting Hole Spacing (inch)3
NCHRP-350 CompliantNo
Sign Post Diameter (inch)2
Sign Post Length (ft)6
Sign Post MaterialComposite
Sign Post StyleU-Channel
Sign Post Width (inch)2
StandardsFederal Highway Administration
Wall Thickness (ga)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Portable Rail Clamp Sign Holder Square Breakaway Feature No Sign Post Material Steel Sign Post Color Yellow Sign Post Finish Powder Coated Sign Post Length 49 in Sign Post Depth 1/2 in Sign Post Width 1 1/2 in

Ulasan Produk

Tidak ada ulasan