TYDENBROOKS Security Seal Press

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC24141504
Body MaterialSteel
For use withLead and Wire Seals
Length (inch)6-1/2
Manufacturer Part NumberV80031000-GRAI
Security Seal BrandTYDENBROOKS
StandardsISO 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Security seal presses crimp the wire on lead and wire seals. Crimping the wire provides a more secure seal than soft wire, allowing the seal to secure doors, containers, and other applications where tamper resistance is required. Once crimped, the seal can't be opened without detection.
Feature
Item Security Seal Press Body Material Steel For Use With Lead and Wire Seals Length 6 1/2 in Security Seal Brand TYDENBROOKS Standards ISO 9001

Ulasan Produk

Tidak ada ulasan