ABILITY ONE Security Identification Supply (Perlengkapan Identifikasi Keamanan)

Sebelum PPN:
Rp189.900 - Rp2.099.900
Spesifikasi
UNSPSC55121804
ColorBlack
LegendBlank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The vinyl liner in these basket trucks is permanently attached to the trucks' steel wire frame. Vinyl liners are stronger than canvas liners. They resist mold, mildew, and tears and withstand exposure to UV rays. Vinyl liners are also flame-retardant, but other parts of these basket trucks may not be.
Feature
Badge Holder Anti-Twist Heavy-Duty Number Series 8455 Material Plastic Color Black Extended Length 36 in Legend Blank For Use With ID Cards Includes Clip ID Holder Vinyl Cord

Ulasan Produk

Tidak ada ulasan