CONDOR Search & Inspection Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp699.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth (inch)4/125
Glow In The DarkNo
Graffiti ResistantYes
Height (inch)14
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Minimum Application Temperature (°F)-40
Mirror PrintNo
Mounting Hole Dia. (inch)0.1875
Mounting Pattern4 Corner
Number of Printed Sides1
Outdoor Life Expectancy (year)5
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderNotice
Sign LegendFor Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.032
UV ResistantYes
Width (inch)20
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Security Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Legend For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles Parcels Or Other Unusual Items Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan