MSA SAR Airline Hose

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC40142008
Hose Inside Diameter (inch)3/8
Hose Length (ft)50
MaterialNeoprene Rubber
StandardsNIOSH Approved
System TypeSAR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antimicrobial antifatigue mats inhibit the growth of mildew, mold, and bacteria that can cause odors and spread germs. They are often used in healthcare and food service settings.
Feature
Airline Hose 50 ft Hose Length SAR System NIOSH Approved

Ulasan Produk

Tidak ada ulasan