DIGI-DAY2 Safety Scoreboard

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC55121703
Assembled/UnassembledAssembled
Background ColorBlue
Character Height (inch)2-1/2
Control/Program MethodOn-Unit Control Panel; Remote Control
Counter ConfigurationsTotal Days; Work Days
Depth (inch)1
Display FormatNumber of Days
Glow In The DarkNo
Height (inch)28
Housing MaterialAluminium
Housing Material Thickness (inch)1
IP RatingIP65
IncludesFour Digit Display, 2-1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Includes BatteryNo
Includes Remote ControlYes
Includes Signal LightsNo
LED Display ColorGreen; Red
NEMA Connector1-15
Number of Display Digits4
Number of Displays1
Power Cord Length (ft)8
Power SourceAC
Printed LanguageEnglish
Product TypeElectronic Scoreboard
Retroreflective GradeNot Retroreflective
Sign LegendWe Have Worked ___ Days Without A Lost Time Accident - Green/Safe - Red/Accident
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
Voltage (V)110/120 AC
Width (inch)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Scoreboard Sign Legend We Have Worked ___ Days Without A Lost Time Accident - Green/Safe - Red/Accident English Height 28 in Width 20 in Vertical Rectangle Background Color Blue Number of Displays 1 Display Format Number of Days

Ulasan Produk

Tidak ada ulasan