BRADY Safety Scoreboard (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC55121704
Assembled/UnassembledAssembled
Background ColorGreen
Counter ConfigurationsTotal Days
Display FormatNumber of Days
FeaturesWrite-On
Height (inch)20
Housing MaterialPolyethylene
Includes BatteryNo
Includes Remote ControlNo
Includes Signal LightsNo
Number of Displays1
Printed LanguageEnglish
Product TypeSafety Scoreboard
Sign LegendSafety Starts With You This Department Has Worked ___ Days Without A Lost Time Accident. Think Safety!
Sign ShapeVertical Rectangle
Width (inch)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Scoreboard Sign Legend Safety Starts With You This Department Has Worked ___ Days Without A Lost Time Accident. Think Safety! English Height 20 in Width 14 in Vertical Rectangle Background Color Green Number of Displays 1 Display Format Number of Days

Ulasan Produk

Tidak ada ulasan