Eagle Safety Can Funnel Accessories (Corong)

Sebelum PPN:
Rp249.900
Spesifikasi
UNSPSC40141705
Accessory TypeSafety Can Funnel
ColorYellow
Compatible Grainger Part Number15Z002; 15Z005; 15Z006; 15Z007; 15Z008; 2RNY6; 2W313; 2W428; 2W429; 3NKJ5; 3NKJ6; 3NKJ7; 3NKJ8; 3NKJ9; 3NKK1; 3NKK3; 3NKP7; 3NKP8; 3NKP9; 3NKR1; 3NKR2; 3NKR3; 3NKR4; 3NKR5; 3NKR6; 4RF73; 4RF74
Compatible Mfr Part Number1417; UI-20S; UI10FS; UI10FSB; UI10FSG; UI10FSY; UI10S; UI10SB; UI10SG; UI10SY; UI20FS; UI20FSB; UI20FSG; UI20FSY; UI20SB; UI20SG; UI20SY; UI25FS; UI4S; UI50FS; UI50FSB; UI50FSG; UI50FSY; UI50S; UI50SB; UI50SG; UI50SY
For use withType I Safety Cans
Length (inch)7
Manufacturer Part NumberF15FUN
MaterialPolyethylene
Spout Outside Diameter (inch)1-1/8
StandardsFM Approved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Covered lock body padlocks have a cover that resists corrosion and scratches, making them ideal for use both indoors and outdoors to secure access to goods. Different cover materials provide different levels of security. These padlocks have a partially hidden shackle to prevent cutting and smashing. They're keyed alike, so all locks in the set open with the same key.
Feature
Funnel For Use With Type I Safety Cans Material Polyethylene Color Yellow Length 7 in Spout Outside Diameter 1 1/8 in Funnel Mouth Outside Diameter Not Applicable Compatible Mfr Part Number 1417 UI-20S UI10FS UI10FSB UI10FSG UI10FSY UI10S UI10SB UI10SG UI10SY UI20FS UI20FSB UI20FSG UI20FSY UI20SB UI20SG UI20SY UI25FS UI4S UI50FS UI50FSB UI50FSG UI50FSY UI50S UI50SB UI50SG UI50SY

Ulasan Produk

Tidak ada ulasan