JUSTRITE Safety Cabinet Vent Plug & Replacement Vent Assembly (Aksesoris Kabinet)

Sebelum PPN:
Rp209.900 - Rp2.099.900
Spesifikasi
UNSPSC24112402
ColorBronze
Displayed BrandJUSTRITE
For Use With Cabinet/Locker TypeAll Justrite Safety Cabinets
For Use With Product TypeCabinet
Width (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vent plugs seal safety cabinet vents when they are not required.
Feature
Vent Plug Accessory Type Vent Plug Color Bronze Depth 7 in For Use With Safety Cabinets For Use With Cabinet/Locker Type All Justrite Safety Cabinets For Use With Product Type Cabinet Height 2 in Includes (2) Plugs Material Zinc Plated Spill Capacity 0 gal Standards IFC NFPA 1 NFPA 30 OSHA Width 5 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan