LYLE Road Closed Ahead Sign

Sebelum PPN:
Rp2.299.900 - Rp4.599.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Average Outdoor Durability (year)5 to 8
Height (inch)30
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignYes
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeHigh Intensity Prismatic
Sign HeaderNo Header
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
Thickness (inch)0.08
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Road Closed Traffic Sign Height 30 in Width 48 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Horizontal Rectangle

Ulasan Produk

Tidak ada ulasan