BRADY Railroad Flag Sign (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
UNSPSC55121710
Abrasion ResistantYes
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)12
Includes Mounting HardwareNo
Mirror PrintNo
Mounting Pattern2 Center
Retroreflective GradeHigh Intensity Prismatic (HIP)
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
Thickness (inch)0.09
UV ResistantNo
Width (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Railroad Sign Horizontal Rectangle Sign Subject Matter Railroad Traffic Signs Sign Topic Traffic Signs Sign Legend Stop Employees Working Sign Background Color Blue Number of Printed Sides 1 Mirror Print No

Ulasan Produk

Tidak ada ulasan