LYLE Railroad Crossing Ahead Sign

Sebelum PPN:
Rp359.900 - Rp3.299.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD CodeW10-1
MUTCD Compliant SignYes
MUTCD Sign DescriptionRXR
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Protective CoatingClear Film Laminate
Sign Background ColorYellow
Sign HeaderNo Header
Sign Legend StyleSymbol; Text
Sign Legend Text ColorBlack
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeCircle
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
D9728 RXR Traffic Sign Height 30 in Width 30 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Circle

Ulasan Produk

Tidak ada ulasan