CONDOR Quarantine Area Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900 - Rp189.900
Spesifikasi
UNSPSC55121718
Double-SidedNo
Glow-in-the-DarkNo
HeaderWarning
Header Background ColorOrange
Header Legend ColorBlack
LegendQuarantine Area Keep Out
Legend StyleSymbol and Text
Operating Temperature Range (°F)-90 to 168
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign Background ColorOrange
Sign Legend Text ColorBlack
Sign MaterialPolystyrene
Sign Mounting StyleWith Mounting Holes
Sign ShapeRectangle
Thickness (inch)0.055
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The text on this sign is: "Warning; Quarantine Area; Keep Out"
Feature
Quarantine Area Sign Sign Subject Matter Coronavirus Prevention Height 10 in Width 7 in Sign Material Polystyrene Sign Mounting Style With Mounting Holes Header Warning Legend Quarantine Area Keep Out Printed Language English Sign Shape Rectangle

Ulasan Produk

Tidak ada ulasan