BRADY Pull-Tight Seal (Segel plastik)

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC55121503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic pull-tight seals have multiple adjustable locking positions, allowing the strap to be pulled to the length needed and snapped closed. These single-use security seals are placed on handles and latches to provide tamper evidence if broken, making them ideal for loss prevention and light security in vehicles, shipping containers, trailers, and other storage. They can be removed with light tools or by using heavy force.
Feature
Pull-Tight Seals Plastic Green Marking Parameters Consecutive Numbering SEALED Strap Length 9 in Strap Width 1/8 in Breaking Strength 14 lb Package Quantity 100

Ulasan Produk

Tidak ada ulasan

Halaman Terkait