BRADY Pinch Point & Keep Hand Clear Sign (Tanda Mesin Beroperasi)

Sebelum PPN:
Rp369.900 - Rp499.900
Spesifikasi
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth (inch)7/200
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)0 (zero)
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)5 to 8
Package Quantity5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign MaterialPolyester
Sign Mounting LocationPost; Wall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.01
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Machine/Equipment Label Vertical Rectangle Number of Printed Sides 1 English Sign Legend Keep Hands Clear When Equipment Is Running. Sign Legend Style Symbol and Text Package Quantity 5

Ulasan Produk

Tidak ada ulasan