STRANCO INC Perimeter Safety Sign For Aisle & Passageway

Sebelum PPN:
Rp189.900 - Rp249.900
Spesifikasi
UNSPSC55121704
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceYes
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)50
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingVelvet Finish Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign Legend StyleSymbol and Text
Sign MaterialVinyl
Sign Mounting LocationFloor
Sign Mounting StyleAdhesive
Thickness (inch)0.012
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-durable floor marking tape is designed to withstand environments with heavy traffic and moving equipment. This durable, abrasion-resistant tape works well for long-term floor marking, and maintains its vivid color even after exposure to pallet-dragging and forklift movement.
Feature
Floor Sign Circle Number of Printed Sides 1 English Sign Legend Keep Aisles Clear Sign Legend Background Color White Sign Legend Style Symbol and Text Sign Legend Character Height 1 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan