TAPCO Pavement Marker & Tape (Marka Jalan & Pita)

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC55121731
Adhesive MaterialButyl
Compatible with Manufacturer Model Number102235BXK; 102236BXK; 102239BXK
For Use With Product TypeDelineator Posts; Pavement Markers; Surface Mount Channelizer Posts
Height (inch)3/16
Includes(100) Adhesive Pads
Installation MethodPeel and Stick
Installation SurfaceAsphalt; Concrete
Length (inch)4
Manufacturer Part Number102182BXK
MaterialABS Plastic; Acrylic
Product TypeAdhesive Pad
Weight (lbs)0.01
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pavement marker adhesives temporarily attach markers to pavement.
Feature
Adhesive Pad Product Type Adhesive Pad For Use With Product Type Delineator Posts Pavement Markers Surface Mount Channelizer Posts Includes (100) Adhesive Pads Compatible with Manufacturer Model Number 102235BXK 102236BXK 102239BXK Height 3/16 in Installation Surface Asphalt Concrete Length 4 in Material ABS Plastic Acrylic Weight 0.01 lb Width 4 in Installation Method Peel and Stick Adhesive Material Butyl Package Quantity 100

Ulasan Produk

Tidak ada ulasan