RPB SAFETY PAPR Breathing Tub

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC46182007
ApplicationAbrasive Blasting; Fettling; Grinding; Thermospray
Brand and SeriesRPB Safety SAR Breathing Tube
ColorGray
IncludesSAR Breathing Tube with adapter for Nova 2000 & Astro
Includes BatteryNo
Includes BlowerNo
Includes Breathing TubeYes
Includes HeadgearNo
Intrinsically SafeYes
Product TypeBreathing tube
SeriesSAR Breathing Tube
StandardsNIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
System TypeSAR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RPB PAPR (powered air-purifying respirator) breathing tubes, covers, and adapters compatible with RPB blowers and headgear of the same brand and series. PAPR (powered air-purifying respirator) breathing tubes direct filtered air from the blower to the headgear. Covers keep blower units clean when painting or performing other activities that create blowback that can dirty the unit.
Feature
Breathing Schrader For Use With Schrader 3/8 in Height 25 in Length 0.375 in Width Plastic Steel

Ulasan Produk

Tidak ada ulasan