MILLER ELECTRIC PAPR Breathing Tub

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC46182007
Brand and SeriesMiller T94-R
For use withMfr. No. 264573
Height (inch)1
Length (inch)6
Product TypeBreathing Tube Cover
SeriesT94-R
StandardsNIOSH Approved
System TypePAPR System; SAR System
Width (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miller PAPR (powered air-purifying respirator) breathing tubes, covers, and adapters are compatible with Miller blowers and headgear of the same brand and series. PAPR (powered air-purifying respirator) breathing tubes direct filtered air from the blower to the headgear. Covers keep blower units clean when painting or performing other activities that create blowback that can dirty the unit.
Feature
Breathing Tube Cover T94-R For Use With Mfr No 264573 1 in Height 6 in Length 6 in Width Flame Resistant

Ulasan Produk

Tidak ada ulasan