TYDENBROOKS Padlock Seal

Sebelum PPN:
Rp449.900
Spesifikasi
UNSPSC24141504
Body CoatingUnfinished
Body ColorRed
Breaking Strength (lbs)8
Hasp Length (inch)1-5/8
Hasp MaterialStainless Steel
Hasp Width (inch)7/8
ISO 17712 CompliantNo
Lock Length (inch)1-5/8
Lock MaterialPlastic
Marking ColorWhite
Marking ParametersConsecutive Numbering
Marking TypeHot Stamped
Number of Digits13
Seal Security LevelGeneral Security
Security Seal Primary ApplicationGeneral Purpose
Security Seal TypePadlock Seals
Tool RequiredNot Required
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal hasp padlock seals can't be removed without a wire cutter, so they offer more protection than plastic hasp padlock seals. They're placed around handles and latches like a padlock to protect against theft and tampering. They're commonly used on utility meters.
Feature
Padlock Seals Stainless Steel Red Marking Parameters Consecutive Numbering Breaking Strength 8 lb Package Quantity 100

Ulasan Produk

Tidak ada ulasan