LYLE Overhead Electrical Wire Sign

Sebelum PPN:
Rp179.900 - Rp309.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantYes
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Sign FormatTraditional OSHA
Sign Header StyleText
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
State Specific SignNo
Thickness (inch)0.04
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Caution Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Format Traditional OSHA Sign Legend Overhead Power Line Sign Legend Background Color Yellow Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan