QUALITY RESOURCE GROUP Other Incentive

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC46151607
Extended Length (inch)32
For use withBadges; ID Cards
IncludesBreakaway Clasp; O-Ring Attachment
Length (inch)16
MaterialPlastic; Polyester
TypeReflective
Width (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Incentives can be given to employees or students upon completion of safety training programs, team building exercises, or as a welcome gift.
Feature
Lanyard Reflective Material Plastic Polyester Color Gray Green Length 16 in Width 3/4 in Extended Length 32 in Legend Safety Begins Here For Use With Badges ID Cards Includes Breakaway Clasp O-Ring Attachment Package Quantity 10

Ulasan Produk

Tidak ada ulasan