CONDOR No Soliciting Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp109.900 - Rp399.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Mirror PrintNo
Mounting Pattern4 Corner
Number of Printed Sides1
OSHA RegulationsOSHA 29 CFR 1910.145
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign Legend Background ColorWhite
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
State Specific SignNo
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These welding sleeves are made of cowhide. Cowhide is a durable and comfortable leather that maintains a good appearance over time. Welding sleeves are pulled on over the wrist to protect arms from flames and sparks encountered when welding.
Feature
Security Sign Vertical Rectangle Number of Printed Sides 1 English Sign Legend No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted Sign Legend Background Color Red White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan