BRADY No Playing or Skateboarding Sign (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC55121718
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantYes
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth (inch)7/200
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)14
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Mirror PrintNo
Mounting Hole Dia. (inch)0.375
Mounting Pattern4 Corner
Number of Printed Sides1
Outdoor Life Expectancy (year)5 to 8
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeHigh Intensity Prismatic (HIP)
Sign HeaderNo Header
Sign Header Text ColorNo Header
Sign LegendNo Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting LocationPost; Wall
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.09
UV ResistantNo
Width (inch)20
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Notice Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Legend No Skateboarding No Bicycle Riding No Rollerblading No Scooter Riding Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan