CONDOR No Pet Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp109.900 - Rp399.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Mirror PrintNo
Mounting Pattern4 Corner
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign Legend Background ColorWhite
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
State Specific SignNo
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty NSF-listed sanitary plate casters have double ball swivel bearings and swivel more smoothly than economy light-duty NSF-listed sanitary plate casters. They are suitable for use on carts, prep tables, food-service equipment, racks, and other equipment used in food-service areas, food-manufacturing facilities, and similar environments where the casters will be transporting relatively light loads over smooth, flat surfaces. Sometimes known as institutional plate casters, these light-duty plate casters have zinc-plated or nickel-plated steel frames.
Feature
Safety Sign Vertical Rectangle Number of Printed Sides 1 English Sign Legend No Pets Allowed Sign Legend Background Color White Sign Legend Style Symbol and Text

Ulasan Produk

Tidak ada ulasan