LYLE No Loitering Sign

Sebelum PPN:
Rp299.900 - Rp529.900
Spesifikasi
UNSPSC55121710
Glow In The DarkNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Package Quantity1
Protective CoatingClear Film Laminate
Sign HeaderNo Header
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting StyleMounting Holes
Thickness (inch)0.063

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene-backed tape is smooth, flexible, and tear-resistant. It is commonly used for boxes that are made of recycled material, have been previously used, or have rough surfaces.
Feature
Property Sign Vertical Rectangle Number of Printed Sides 1 English Sign Legend No Loitering Violators Will Be Prosecuted Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan