CONDOR Motorcycle Parking Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
ADA CompliantNo
Holes on 1inch CentersNo
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignNo
Material PropertiesRoll Up
Mounting Hole Diameter (inch)0.375
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign HeaderNo Header
Sign LegendMotorcycle Parking Only
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These frames mount to the top of a barrier post to hold a sign. They provide a uniform look for the sign and help protect it from tampering or theft.
Feature
Motorcycle Parking Sign Height 10 in Width 14 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Horizontal Rectangle

Ulasan Produk

Tidak ada ulasan