CONDOR Machine Guarding Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp109.900 - Rp189.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth (inch)11/200
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Minimum Application Temperature (°F)-90
Mirror PrintNo
Mounting Pattern4 Corner
Number of Printed Sides1
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign MaterialPolyethylene
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
State Specific SignNo
Thickness (inch)0.055
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chains are ideal for light- to medium-duty use in a wide range of applications. The finishes help to resist corrosion in demanding applications. They are not intended for use in overhead lifting applications.
Feature
Safety Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Format ANSI/OSHA Format Sign Legend Do Not Operate Without Guards In Place. Sign Legend Background Color White Sign Legend Style Symbol and Text

Ulasan Produk

Tidak ada ulasan