DELTA LOCK Keyed Cam Lock

Sebelum PPN:
Rp639.900 - Rp1.099.900
Spesifikasi
UNSPSC46171513
Body ColorSilver
Includes Mounting HardwareYes
Lock Body FinishChrome-Plated
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Number of Locks in Pack1
Opens WithKey
Security LevelGeneral Security
StandardsANSI 156.11
Unlocking RadiusQuarter-Turn
Weather ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.
Feature
Disc Tumbler Keyed Cam Lock Disc Tumbler Keyed Cam Lock Keyed Alike Master Key Code 6600 For Material Thickness 3/8 in Mounting Hole Dia 3/4 in Latching Distance 7/8 in Lock Brand DELTA LOCK Cam Type Straight Straight Cam Length 1 1/2 in Straight Cam Width 5/8 in Security Level General Security For Material Metal Wood Unlock Turn Direction Clockwise Keyway Type Delta Lock R Key Retaining No Interchangeable Core No Lock Body Material Zinc Die-Cast

Ulasan Produk

Tidak ada ulasan