COMPX FORT Keyed Cam Lock

Sebelum PPN:
Rp589.900 - Rp709.900
Spesifikasi
UNSPSC46171513
Body ColorSilver
Cam TypeOffset; Straight
Includes Mounting HardwareYes
Interchangeable CoreNo
Key RetainingNo
Lock Body FinishNickel
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Mounting Hole Dia. (inch)3/4
Number of Keys2
Offset Cam Length (inch)1-1/8
Offset Cam Width (inch)5/8
Opens WithKey
Security LevelGeneral Security
Straight Cam Length (inch)1-1/4
Straight Cam Width (inch)5/8
Unlock Turn DirectionClockwise; Counterclockwise
Unlocking RadiusQuarter-Turn
Weather ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vest-style safety harnesses for positioning and climbing have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses.
Feature
Tubular Pin Tumbler Tubular Pin Tumbler Keyed Alike For Material Thickness 15/64 in Mounting Hole Dia 3/4 in Latching Distance 15/16 in Lock Brand COMPX Cam Type Offset Straight Straight Cam Length 1 1/4 in Straight Cam Width 5/8 in Offset Cam Length 1 1/8 in Offset Cam Width 5/8 in Security Level General Security For Material Metal Wood Unlock Turn Direction Clockwise Counterclockwise Keyway Type Fort K137 Key Retaining No Interchangeable Core No

Ulasan Produk

Tidak ada ulasan