MUSTANG SURVIVAL Immersion Survival and Rescue Suit

Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC49141506
Buoyancy (lbs)15-1/2
Closure TypeHook and Loop Wrist and Ankle; Zipper Front
ColorOrange
IncludesInflatable Head Pillow, SOLAS Reflective Tape, Insulated Hood In Collar
MaterialClosed Cell Foam w/Neoprene Wrist Closures
Maximum User Weight (lbs)330
Pockets4
StandardsUSCG - UL1123 - Marine buoyant devices 160.064 - Type III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light cut levels (ANSI A2-A3) protect against cuts from handling cardboard, light raw materials, and plastic.
Feature
E7912 Anti-Exposure Work Suit Size L Fits Chest Size 42 in to 46 in Length 73 in Maximum User Weight 330 lb Buoyancy 15 1/2 lb Color Orange Material Closed Cell Foam w/Neoprene Wrist Closures Closure Type Hook and Loop Wrist and Ankle Zipper Front Pockets 4 Standards USCG - UL1123 - Marine buoyant devices 160.064 - Type III Includes Inflatable Head Pillow SOLAS Reflective Tape Insulated Hood In Collar

Ulasan Produk

Tidak ada ulasan

Halaman Terkait