JUSTRITE HPLC Waste Can

Sebelum PPN:
Rp12.999.900 - Rp26.999.900
Spesifikasi
UNSPSC24121807
Can Diameter (inch)12
Can MaterialPolyethylene
ColorWhite
Compatible FluidsSolvents
Handle TypeFixed Position
Number of Fittings2
Product TypeDisposal Safety Can
Seal MaterialEDPM
StandardsFM; NFPA; OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance Liquid Chromatography (HPLC) waste cans connect to HPLC systems and store the waste products generated during operation. They feature quick-connect fittings for easy installation, an integrated flame arrestor on their spout, and a volatile organic compound (VOC) filter fitting on their exhaust port to protect users.
Feature
HPLC Waste Can Can Capacity 2 gal Fitting Material Polypropylene Number of Fittings 2 Seal Material EDPM Can Material Polyethylene Can Diameter 12 in Color White Compatible Fluids Solvents Handle Type Fixed Position Height 14 3/4 in Product Type Disposal Safety Can Standards FM NFPA OSHA

Ulasan Produk

Tidak ada ulasan