ULTRATECH Hose Bridge for Collapsible Spill Berm

Sebelum PPN:
Rp7.399.900
Spesifikasi
UNSPSC24101907
ColorGray
Dimensions (inch)16-1/4x9-1/4x23-1/2
For Use With BrandUltratech
For Use With Max Wall Height (inch)12
For use withUltratech Berms
Height (inch)23-1/2
Length (inch)16-1/4
MaterialPolyurea
Max Hose Width (inch)6-1/2
Product TypeCollapsible Spill Berm Hose Bridge
Width (inch)9-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hose bridges are used to support fuel hoses and other components and serve as a bridge to ensure sidewalls remain upright.
Feature
Hose Stand Color Black Dimensions 16 1/4 in L x 9 1/4 in W x 23 1/2 in H For Use With Ultratech Berms For Use With Brand Ultratech For Use With Max Wall Height 12 in Height 23 1/2 in Length 16 1/4 in Material Polyurea Max Hose Width 6 1/2 in Product Type Collapsible Spill Berm Hose Bridge Series Ultra-Hose Stand Width 9 1/4 in

Ulasan Produk

Tidak ada ulasan