LYLE Hazardous Area Sign

Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantYes
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Height (inch)10
Includes Mounting HardwareNo
Material PropertiesRigid
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorBlack; Red; White
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendDo Not Enter Hazardous Area Authorized Persons Only
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.04
UV ResistantYes
Width (inch)14
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.
Feature
Danger Sign Vertical Rectangle Number of Printed Sides 1 English Sign Format Traditional OSHA Sign Legend Do Not Enter Hazardous Area Authorized Persons Only Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan