STRANCO INC Handwashing Sign

Sebelum PPN:
Rp169.900
Spesifikasi
UNSPSC55121718
Double-SidedNo
HeaderNo Header
Height (inch)14
LegendClean Hands Save Lives Washing Your Hands Is Best! If You Are Unable to Wash Your Hands, Please Use Approved Hand Sanitizer.
Legend StyleSymbol and Text
Operating Temperature Range (°F)-40 to 180
Printed LanguageEnglish
Product TypeHygiene Sign
Sign Background ColorWhite
Sign Legend Text ColorBlack
Sign MaterialPolystyrene
Sign Mounting StyleWith Mounting Holes
Sign ShapeRectangle
Thickness (inch)0.12
Width (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The text on this sign is: "Clean Hands Save Lives; Washing your hands is best! If you are unable to wash your hands, please use approved hand sanitizer."
Feature
Hygiene Sign Sign Subject Matter Wash Hands Height 14 in Width 10 in Sign Material Polystyrene Sign Mounting Style With Mounting Holes Header No Header Legend Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable to Wash Your Hands Please Use Approved Hand Sanitizer. Printed Language English Sign Shape Rectangle

Ulasan Produk

Tidak ada ulasan