STRANCO INC General Traffic Control Sign

Sebelum PPN:
Rp209.900 - Rp669.900
Spesifikasi
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceYes
Chemical ResistantYes
Corrosion ResistantYes
Graffiti ResistantNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)50
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingVelvet Finish Laminate
Retroreflective GradeNot Retroreflective
Sign FormatOther Format
Sign HeaderNo Header
Sign MaterialVinyl
Sign Mounting LocationFloor
Sign Mounting StyleAdhesive
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anti-Slip Floor Sign Circle Number of Printed Sides 1 English Sign Format Other Format Sign Legend Stop Sign Legend Background Color White Sign Legend Style Symbol and Text Sign Legend Character Height 2 1/4 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait