SUNDSTROM SAFETY General Purpose PAPR System

Sebelum PPN:
Rp76.999.900
Spesifikasi
UNSPSC46182007
ApplicationGeneral Purpose
Battery ChemistryLithium Ion
Battery Running Time (minute)45 to 2hr
Blower MountBelt-Mount
Brand and SeriesSundstrom Safety SR 500
Headgear TypeHood
Includes(2) Filter Covers; (2) HE Particulate Filters APF 1000; Battery; Battery Charger; Belt; Breathing Hose; Flow Meter; SR 500 Fan Unit; SR 530 Loose Hood
Includes BatteryYes
Includes BlowerYes
Includes Breathing TubeYes
Includes CartridgesYes
Includes HeadgearYes
Intrinsically SafeNo
Maximum Operating Temperature (°C)55
Minimum Operating Temperature (°C)-10
NIOSH RatingP100 HEPA Filtration
SeriesSR 500
SizeUniversal
StandardsNIOSH Approved
System TypePAPR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-retracting traffic cone barrier-tape belts stretch between two cones to mark off an area. Belts attach to the top of the cone without additional mounting hardware. The belt stretches and retracts as cones are moved, making it easier to adjust the barrier width.
Feature
PAPR System SR 500 Includes (2) Filter Covers (2) HE Particulate Filters APF 1000 Battery Battery Charger Belt Breathing Hose Flow Meter SR 500 Fan Unit SR 580 Hard Hat Helmet Belt-Mount

Ulasan Produk

Tidak ada ulasan

Halaman Terkait